Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sleeve Anchor, Flat, CST, 3/8in, 6in, PK25

  • Zoro #: G0051409
  • Mfr #: U09200.037.0600
$17.03 ($0.68/unit)
  • Anchor Length: 6 in
  • Fastener Finish: Zinc Plated
  • ICC Approved for Cracked Concrete: No
See full product details
Orders over $75 ship free.

Fabory #U09200.037.0600 Specifications

  • Zoro #: G0051409
  • Mfr #: U09200.037.0600
Anchor Length: 6 in Fastener Finish: Zinc Plated
ICC Approved for Cracked Concrete: No Expansion Anchor Head Style: Flat Head Phillips
ICC Approved for Un-Cracked Concrete: No Package Quantity: 25
Min. Embedment: 1 1/2 in Anchor Dia.: 3/8 in
Ultimate Tension in 4000 PSI Concrete (Lb.): 2,706 Material Grade: Not Graded
Item: Sleeve Anchor Thread Size: 5/16
Head Style: Flat Head Anchor Material: Steel
Material: Carbon Steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Sleeve Anchor, Steel, Material Grade Not Graded, Fastener Finish Zinc Plated, Anchor Dia. 3/8 In., Anchor Length 6 In., Thread Size 5/16, Min. Embedment 1-1/2 In., Ultimate Tension in 4000 PSI Concrete (Lb.) 2706, Package Quantity 25

Reviews of Fabory #U09200.037.0600