Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2"-6 x 5-1/2" Black Oxide Carbon Steel Socket Head Cap Screw

  • Zoro #: G0497305
  • Mfr #: U07000.150.0550

$31.59

  • Class: 3A
  • Head Dia.: 2-1/4"
  • Length: 5-1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U07000.150.0550 Specifications

  • Zoro #: G0497305
  • Mfr #: U07000.150.0550
Class: 3A Head Dia.: 2-1/4"
Length: 5-1/2" Dia./Thread Size: 1-1/2"-6
Material Grade: Alloy Steel Thread Dia.: 1-1/2"
Min. Tensile Strength: 180,000 psi Head Height: 1-1/2"
Item: Socket Head Cap Screw Temp. Range: - 50 Degrees F to 550 Degrees F
Basic Material: Steel Drive Size: 1"
Thread Length: 3-3/4" Thread Style: Partially Threaded
Drive Type: Hex Socket Fastener Thread Type: UNC (Coarse)
System of Measurement: Inch Screw Head Type: Cylindrical
Fastener Finish: Black Oxide Rockwell Hardness: C37 to C45
Fastener Industry Standards: ASME B18.3 Thread Direction: Right Hand
Screw Style: Socket Head Cap Screw Screw Industry Standards: ASME B18.3
Min. Thread Length: 3-3/4" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1-1/2 In.-6, Length 5-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 1 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 3-3/4 In., Head Height 1-1/2 In., Thread Dia. 1-1/2 In.

Reviews of Fabory #U07000.150.0550