LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1/4"-28 x 1-3/4" Black Oxide Carbon Steel Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G1701506| Mfr #: U07040.025.0175

$14.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: UNF (Fine)
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1701506 Mfr #: U07040.025.0175
Thread Direction: Right HandFastener Thread Type: UNF (Fine)
Fastener Finish: Black OxideMin. Tensile Strength: 190,000 psi
Material Grade: Alloy SteelRockwell Hardness: C37 to C45
System of Measurement: InchHead Dia.: 3/8"
Drive Type: Hex SocketThread Length: 1"
Thread Style: Partially ThreadedTemp. Range: - 50 Degrees F to 550 Degrees F
Screw Industry Standards: ASME B18.3Length: 1-3/4"
Drive Size: 3/16"Thread Dia.: 1/4"
Dia./Thread Size: 1/4"-28Screw Style: Socket Head Cap Screw
Head Height: 1/4"Screw Head Type: Cylindrical
Basic Material: SteelCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Carbon Steel, Material Grade Alloy Steel, 1/4 In.-28, Length 1-3/4 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Reviews