Zoro Select
Socket Spoke Screw Plug, 14 mm Dia, Steel Plain, 25 PK
Mfr # M07660.140.0150
Zoro # G9898808
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 14 mm
- Thread Size M14-1.5
- Fits Bolt Head Style Socket Spoke
- Material Steel
- Finish Plain
Explore More Products
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Black, PVC 53 PK FCSP1SH916BL
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK FCPW916PRO FC.PW.1SH916.RO
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK FCSW916MP 250 FC.SW.1SH916.MP
- ZORO SELECT Button Spoke Screw Plug, 1/4 in Dia, Black, Plastic 100 PK 9812PK
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Almond, PVC 53 PK FCSP1SH916AL
- ZORO SELECT Socket Spoke Screw Plug, 36 mm Dia, Steel Plain M07660.360.0150
- ZORO SELECT Socket Spoke Screw Plug, 24 mm Dia, Steel Plain, 10 PK M07660.240.0150
- ZORO SELECT Socket Spoke Screw Plug, 8 mm Dia, Steel Plain, 25 PK M07640.160.0150
- ZORO SELECT Socket Spoke Screw Plug, 26 mm Dia, Steel Plain, 10 PK M07660.260.0150
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK FCPW1SH916MP FC.PW.1SH916.MP
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated K1130.10014
- Zoro Select