Zoro Select
Socket Spoke Screw Plug, 8 mm Dia, Steel Plain, 50 PK
Mfr # M07660.080.0100
Zoro # G9898957
$58.73
10% off
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1
- Fits Bolt Head Style Socket Spoke
- Material Steel
- Finish Plain
- Drive Type Socket
Explore More Products
- ZORO SELECT Socket Spoke Screw Plug, 36 mm Dia, Steel Plain M07660.360.0150
- ZORO SELECT Socket Spoke Screw Plug, 20 mm Dia, Steel Plain, 10 PK M07660.200.0150
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Folkstone Gray, PVC 52 PK FCSP916LG 250 FC.SP.1SH916.LG
- ZORO SELECT Button Spoke Screw Plug, 3/8 in Dia, Black, Plastic 100 PK 1302PK
- ZORO SELECT Button Spoke Bolt Cap, 3/8 in Dia, 3/8 in Fits Bolt Dia, Steel Chrome 8940337
- ZORO SELECT Socket Spoke Screw Plug, 14 mm Dia, Steel Plain, 25 PK M07660.140.0150
- ZORO SELECT Socket Spoke Screw Plug, 8 mm Dia, Steel Plain, 25 PK M07640.160.0150
- ZORO SELECT Button Spoke Bolt Cap, M6 Dia, M6 Fits Bolt Dia, Steel Chrome 8940944
- ZORO SELECT Socket Spoke Screw Plug, 12 mm Dia, Steel Plain, 50 PK M07660.120.0150
- EAZYPOWER Screw Plug, 1/4 in Dia, Birch, Wood Plain, 20 PK 39420
- MIDWEST FASTENER Screw Cap, 1/2 in Dia, Gray, Plastic Gray, 10 PK 65966
- Zoro Select