Socket Set Screw, Cone, 5/16-18x5/16, PK50

FABORY| Zoro #: G2285823| Mfr #: U07800.031.0031

$7.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: UNC
Item: Socket Set Screw
Drive Size: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2285823 Mfr #: U07800.031.0031
Type: UNCItem: Socket Set Screw
Drive Size: 5/32"Class: 3A
Thread Size: 5/16-18Package Quantity: 50
Overall Length: 5/16"Point Material: Alloy Steel
System of Measurement: InchMaterial: Alloy steel
Finish: black oxideMeets: ASME B18.3/ASTM F912
Decimal Equivalent: 0.156"Rockwell Hardness: HRC 45-53
Drive Type: Hex SocketPoint Type: Cone
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 5/16-18, Point Type Cone, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/32", Overall Length 5/16", Point Dia., Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 50

Reviews