Skip to Main Content
customer-service Help
Fabory

Socket Set Screw, Cup, 1-1/4" L, PK1200

Fabory Socket Set Screw, Cup, 1-1/4" L, PK1200 B07840.031.0125
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$279.47 ($0.23/unit)
  • System of Measurement: Inch
  • Point Type: Cup
  • Overall Length: 1 1/4 in
See full product details
This item ships free.
Total: $279.47

Fabory #B07840.031.0125 Specifications

  • System of Measurement: Inch
  • Point Type: Cup
  • Overall Length: 1 1/4 in
  • Thread Size: 5/16"-18
  • Material: Alloy steel
  • Finish: black oxide
  • Item: Socket Set Screw
  • Dia./Thread Size: 5/16"-18
  • Temp. Range (F): -50 Degrees to 550 Degrees
  • Drive Type: Hex Socket
  • Class: 3A
  • Meets: ANSI B18.3
  • Type: UNC
  • Point Material: Alloy Steel
  • Drive Size: 5/32 in
  • Rockwell Hardness: HRC 45-53
  • Package Quantity: 1,200
  • Point Dia.: 0.169 in
  • Decimal Equivalent: 0.156 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Set Screw, UNC, Alloy Steel, Finish Black Oxide, Thread Size 5/16-18, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/32 In., Decimal Equivalent 0.156 In., Overall Length 1-1/4 In., Point Dia. 0.169 In., Temp. Range (F) -50 Degrees to 550 Degrees , Class 3A, Rockwell Hardness HRC 45-53, Meets ANSI B18.3, Package Quantity 1200

Reviews of Fabory #B07840.031.0125