STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, 10-24x5/16, PK100

FABORY| Zoro #: G1528502| Mfr #: U07840.019.0031

$4.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: UNC
Item: Socket Set Screw
Drive Size: 3/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1528502 Mfr #: U07840.019.0031
Type: UNCItem: Socket Set Screw
Drive Size: 3/32"Class: 3A
Thread Size: 10-24Package Quantity: 100
Overall Length: 5/16"Material: Alloy steel
System of Measurement: InchPoint Material: Alloy Steel
Finish: black oxideDecimal Equivalent: 0.190"
Rockwell Hardness: HRC 45-53Drive Type: Hex Socket
Point Type: CupPoint Dia.: 0.088 to 0.102"
Meets: ANSI/ASME B18.3Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 3/32 In, Thread Size 10-24, Decimal Equivalent 0.190 In, Length 5/16 In, Point Dia 0.088 to 0.102 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 100

Reviews