Socket Set Screw, Cup, 10-24x5/16, PK100

FABORY| Zoro #: G1999085| Mfr #: U51260.019.0031

$6.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Item: Socket Set Screw
Drive Size: 3/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1999085 Mfr #: U51260.019.0031
Type: StandardItem: Socket Set Screw
Drive Size: 3/32"Class: 3A
Thread Size: 10-24Package Quantity: 100
Overall Length: 5/16"Material: 18-8 Stainless Steel
System of Measurement: InchPoint Material: Stainless Steel 304
Finish: PlainDecimal Equivalent: 0.094"
Rockwell Hardness: 96 HRB to 33 HRCDrive Type: Hex Socket
Point Type: CupPoint Dia.: 0.880 to 0.102"
Meets: ASME B18.3Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Standard, 18-8 Stainless Steel, Plain Finish, Thread Size 10-24, Point Type Cup, Point Material 18-8 Stainless Steel, Drive Type Hex Socket, Drive Size 3/32", Overall Length 5/16", Point Dia. 0.880 to 0.102", Class 3A, Rockwell Hardness B85-B95, Meets ANSI B18.3, Package Quantity 100

Reviews