Socket Set Screw, Cup, 10-32x1, PK100

FABORY| Zoro #: G1537794| Mfr #: U07852.019.0100

$15.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.190"
Material: Alloy steel
Overall Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1537794 Mfr #: U07852.019.0100
Decimal Equivalent: 0.190"Material: Alloy steel
Overall Length: 1"Type: UNF
Point Type: CupRockwell Hardness: HRC 45-53
Package Quantity: 100System of Measurement: Inch
Class: 3ADrive Type: Hex Socket
Point Dia.: 0.088 to 0.102"Meets: ANSI/ASME B18.3
Drive Size: 3/32"Point Material: Alloy Steel
Finish: black oxideThread Size: 10-32
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 3/32 In, Thread Size 10-32, Decimal Equivalent 0.190 In, Length 1 In, Point Dia 0.088 to 0.102 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 100

Reviews