KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, 10-32x3/4, PK100

FABORY| Zoro #: G0561057| Mfr #: U07852.019.0075

$10.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: UNF
Thread Size: 10-32
Overall Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0561057 Mfr #: U07852.019.0075
Type: UNFThread Size: 10-32
Overall Length: 3/4"Finish: black oxide
Point Dia.: 0.088 to 0.102"Class: 3A
Meets: ANSI/ASME B18.3Rockwell Hardness: HRC 45-53
Item: Socket Set ScrewPoint Type: Cup
Drive Type: Hex SocketDecimal Equivalent: 0.190"
Package Quantity: 100Point Material: Alloy Steel
System of Measurement: InchMaterial: Alloy steel
Drive Size: 3/32"Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 3/32 In, Thread Size 10-32, Decimal Equivalent 0.190 In, Length 3/4 In, Point Dia 0.088 to 0.102 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package Qty 100

Reviews