Socket Set Screw, Cup, 1/2-13x1-3/4, PK25

FABORY| Zoro #: G1678521| Mfr #: U07840.050.0175

$16.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.500"
Material: Alloy steel
Overall Length: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1678521 Mfr #: U07840.050.0175
Decimal Equivalent: 0.500"Material: Alloy steel
Overall Length: 1-3/4"Type: UNC
Point Type: CupRockwell Hardness: HRC 45-53
Package Quantity: 25System of Measurement: Inch
Class: 3ADrive Type: Hex Socket
Point Dia.: 0.270 to 0.291"Meets: ANSI/ASME B18.3
Drive Size: 1/4"Point Material: Alloy Steel
Finish: black oxideThread Size: 1/2-13
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 1/4 In, Thread Size 1/2-13, Decimal Equivalent 0.500 In, Length 1 3/4 In, Point Dia 0.270 to 0.291 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 25

Reviews