Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Socket Set Screw, Cup, 1/2-13x1/2, PK50

FABORY| Zoro #: G2314277| Mfr #: U07840.050.0050

$9.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Socket Set Screw
Drive Size: 1/4"
Class: 3A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2314277 Mfr #: U07840.050.0050
Item: Socket Set ScrewDrive Size: 1/4"
Class: 3AThread Size: 1/2-13
Package Quantity: 50Overall Length: 1/2"
Material: Alloy steelSystem of Measurement: Inch
Point Material: Alloy SteelFinish: black oxide
Meets: ASME B18.3Decimal Equivalent: 0.500"
Rockwell Hardness: 45 to 53 HRCDrive Type: Hex Socket
Point Type: CupPoint Dia.: 0.270 to 0.291"
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 1/4 In, Thread Size 1/2-13, Decimal Equivalent 0.500 In, Length 1/2 In, Point Dia 0.270 to 0.291 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 50

Reviews