Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Socket Set Screw, Cup, 1/2-13x3, PK10

FABORY| Zoro #: G1423511| Mfr #: U07840.050.0300

$13.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: UNC
Item: Socket Set Screw
Drive Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1423511 Mfr #: U07840.050.0300
Type: UNCItem: Socket Set Screw
Drive Size: 1/4"Class: 3A
Thread Size: 1/2-13Package Quantity: 10
Overall Length: 3"Material: Alloy steel
System of Measurement: InchPoint Material: Alloy Steel
Finish: black oxideDecimal Equivalent: 0.250"
Rockwell Hardness: HRC 45-53Drive Type: Hex Socket
Point Type: CupPoint Dia.: 0.270 to 0.291"
Meets: ASME B18.3/ASTM F912Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 1/2-13, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/4", Overall Length 3", Point Dia. 0.270 to 0.291", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 10

Reviews