Skip to Main Content
customer-service Help
Fabory

Socket Set Screw, Cup, 1/2" L, Plain, PK2350

Fabory Socket Set Screw, Cup, 1/2" L, Plain, PK2350 B51260.037.0050
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$411.67 ($0.18/unit)
  • System of Measurement: Inch
  • Point Type: Cup
  • Overall Length: 1/2 in
See full product details
This item ships free.
Total: $411.67

Fabory #B51260.037.0050 Specifications

  • System of Measurement: Inch
  • Point Type: Cup
  • Overall Length: 1/2 in
  • Thread Size: 3/8"-16
  • Material: 18-8 Stainless Steel
  • Finish: Plain
  • Item: Socket Set Screw
  • Point Dia.: 0.194 to 0.212 in
  • Type: Standard
  • Class: 3A
  • Package Quantity: 2,350
  • Decimal Equivalent: 0.188 in
  • Drive Type: Hex Socket
  • Rockwell Hardness: 96 HRB to 33 HRC
  • Point Material: Stainless Steel 304
  • Dia./Thread Size: 3/8"-16
  • Drive Size: 3/16 in
  • Meets: ASME B18.3
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Set Screw, Standard, 18-8 Stainless Steel, Finish Plain, Thread Size 3/8-16, Point Type Cup, Point Material Stainless Steel 304, Drive Type Hex Socket, Drive Size 3/16 In., Decimal Equivalent 0.188 In., Overall Length 1/2 In., Point Dia. 0.194 In. to 0.212 In., Class 3A, Rockwell Hardness 96 HRB to 33 HRC, Meets ASME B18.3, Package Quantity 2350

Reviews of Fabory #B51260.037.0050