Zoro Select
Socket Set Screw, Cup, 1/4-20x5/8, PK100
Mfr # U51260.025.0062
Zoro # G1009251
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Type Torx
- Drive Size 1/8 in
- Point type Cup
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/4, PK100 U51260.025.0025
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/2, PK100 U51260.025.0050
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/16, PK100 U51260.025.0018
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1/2, PK100 SSCFIA0250050USA-100BX
- ZORO SELECT Socket Set Screw, Cup, M4x0.70mmx3mm, PK50 SS6S04003-050P1
- ZORO SELECT Socket Set Screw, Gr M8, Flat, 8mm L, PK100 M07810.080.0008
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-18x5/8, PK100 U07890.031.0062
- ZORO SELECT Set Screw, M12 x 1.75mm, 40mm L, PK50 M07810.120.0040
- ZORO SELECT Set Screw, M10 x 1.50mm, 50mm L, PK50 M51230.100.0050
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 8-32 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK 739007-100
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/4, PK100 SSCIA0250025USA-100BX
- Zoro Select Set Screws