Socket Set Screw, Cup, 1/4-20x7/8, PK100

FABORY| Zoro #: G2108452| Mfr #: U07840.025.0087

$12.63 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.250"
Material: Alloy steel
Overall Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2108452 Mfr #: U07840.025.0087
Decimal Equivalent: 0.250"Material: Alloy steel
Overall Length: 7/8"Type: UNC
Point Type: CupRockwell Hardness: HRC 45-53
Package Quantity: 100System of Measurement: Inch
Class: 3ADrive Type: Hex Socket
Point Dia.: 0.118 to 0.132"Meets: ANSI/ASME B18.3
Drive Size: 1/8"Point Material: Alloy Steel
Finish: black oxideThread Size: 1/4-20
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 1/8 In, Thread Size 1/4-20, Decimal Equivalent 0.250 In, Length 7/8 In, Point Dia 0.118 to 0.132 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package Qty 100

Reviews