Download CAD Files
Zoro Select
Socket Set Screw, Cup, 1/4-28x1, PK100
Mfr # U07852.025.0100
Zoro # G0795487
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-28
- Drive Type Hex
- Drive Size 1/8 in
- Point type Cup
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x5/16, PK100 U07852.025.0031
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x5/8, PK5 U07840.075.0062
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x5/8, PK100 U51260.031.0062
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 10mm L, PK100 M07840.050.0010
- ZORO SELECT Socket Set Screw, Cup, 4-40x3/16, PK100 U07840.011.0018
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 5/16-18x3/8, PK100 U07820.031.0037
- ZORO SELECT Set Screw, AST, M10x1.50mm, Flat, 30mm, PK50 M07860.100.0030
- ZORO SELECT 10-24X3/4 COARSE SOCKET SET SCR CUP BLACK OX & OIL 1012SSCI
- ZORO SELECT Set Screw, ST, M14 x 2mm, Cup, 110mm, PK25 M07840.140.0110
- ZORO SELECT M6-1X6 ISO4029 SOCKET SET CUPPT. BLK OX M6006SSC
- ZORO SELECT Socket Set Screw, Gr M10, Cup, 30mm L, PK25 M07840.100.0030
- Zoro Select Set Screws