BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, 2-56x1/4, PK100

FABORY| Zoro #: G0462847| Mfr #: U07840.008.0025

$13.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: UNC
Item: Socket Set Screw
Drive Size: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0462847 Mfr #: U07840.008.0025
Type: UNCItem: Socket Set Screw
Drive Size: 0.035"Class: 3A
Thread Size: 2-56Package Quantity: 100
Overall Length: 1/4"Material: Alloy steel
System of Measurement: InchPoint Material: Alloy Steel
Finish: black oxideDecimal Equivalent: 0.035"
Rockwell Hardness: HRC 45-53Drive Type: Hex Socket
Point Type: CupPoint Dia.: 0.039 to 0.047"
Meets: ASME B18.3/ASTM F912Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 2-56, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 0.035", Overall Length 1/4", Point Dia. 0.039 to 0.047", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 100

Reviews