Fabory
Socket Set Screw, Cup, 2-56x3/16, PK100
- Zoro #: G0504971
- Mfr #: U07840.008.0018
Tap to zoom
Hover or click to zoom
$14.82
pkg. of 100 ($0.15/ea)
- Promotion Restriction: Not eligible for promotion
- System of Measurement: Inch
- Point Type: Cup
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $14.82
Fabory #U07840.008.0018 Specifications
- Zoro #: G0504971
- Mfr #: U07840.008.0018
- Promotion Restriction: Not eligible for promotion
- System of Measurement: Inch
- Point Type: Cup
- Overall Length: 3/16 in
- Thread Size: #2-56
- Material: Alloy steel
- Finish: black oxide
- Item: Socket Set Screw
- Rockwell Hardness: HRC 45-53
- Drive Type: Hex Socket
- Point Material: Alloy Steel
- Point Dia.: 0.039 to 0.047 in
- Decimal Equivalent: 0.035 in
- Drive Size: 7/200 in
- Dia./Thread Size: #2-56
- Type: UNC
- Meets: ASME B18.3/ASTM F912
- Class: 3A
- Country of Origin (subject to change): Multiple
Description
Socket Set Screw, UNC, Alloy Steel, Finish Black Oxide, Thread Size 2-56, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 7/200 in, Decimal Equivalent 0.035 in, Overall Length 3/16 in, Point Dia. 0.039 to 0.047 in, Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 100
Reviews of Fabory #U07840.008.0018
Explore more
- Fabory Socket Set Screw, Cup, 2-56x3/32, PK100 U07840.008.0009
- Fabory Socket Set Screw, Cup, 2-56x1/8, PK100 U07840.008.0012
- Fabory Socket Set Screw, Cup, 2-56x1/4, PK100 U07840.008.0025
- Fabory Socket Set Screw, Cup, 2-56x1/16, PK100 U07840.008.0006
- Fabory Set Screw, Flat, 1-1/2" L, Plain, PK650 B07810.037.0150
- Fabory Socket Set Screw, Cup, 5/16-18x2, PK100 U01080.031.0200
- Fabory Set Screw, M6 x 1mm, 25mm L, PK100 M51230.060.0025
- Fabory Set Screw, M8 x 1.25mm, 40mm L, PK50 M51230.080.0040
- Set Screw & Mfg. 1/2-13 X 3 1/2 Cup Point Case Hardened Square Head Set Screw Q50133500CPCH-250
- Set Screw & Mfg. #6-32 X 3/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide H13320750CPX-10000
- Set Screw & Mfg. #10-24 X 1/2 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide H18240500HDX-10000
- Fabory Set Screws