KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, 2-56x3/16, PK100

FABORY| Zoro #: G0967285| Mfr #: U51260.008.0018

$13.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Socket Set Screw
Drive Size: 0.035"
Class: 3A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0967285 Mfr #: U51260.008.0018
Item: Socket Set ScrewDrive Size: 0.035"
Class: 3AThread Size: 2-56
Package Quantity: 100Overall Length: 3/16"
Material: 18-8 Stainless SteelSystem of Measurement: Inch
Point Material: Stainless Steel 304Finish: Plain
Meets: ASME B18.3Decimal Equivalent: 0.035"
Rockwell Hardness: 96 HRB to 33 HRCDrive Type: Hex Socket
Point Type: CupPoint Dia.: 0.039 to 0.047"
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, 18-8 Stainless Steel, Plain Finish, Thread Size 2-56, Point Type Cup, Point Material 18-8 Stainless Steel, Drive Type Hex Socket, Drive Size 0.035", Overall Length 3/16", Point Dia. 0.039 to 0.047", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 100

Reviews