Socket Set Screw, Cup, 3-48x3/16, PK100

FABORY| Zoro #: G0490567| Mfr #: U07840.009.0018

$10.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.099"
Material: Alloy steel
Overall Length: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0490567 Mfr #: U07840.009.0018
Decimal Equivalent: 0.099"Material: Alloy steel
Overall Length: 3/16"Rockwell Hardness: 45 to 53 HRC
Package Quantity: 100System of Measurement: Inch
Class: 3ADrive Type: Hex Socket
Point Dia.: 0.045 to 0.054"Meets: ASME B18.3
Drive Size: 0.050"Point Material: Alloy Steel
Finish: black oxideThread Size: 3-48
Point Type: CupCountry of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 0.050 In, Thread Size 3-48, Decimal Equivalent 0.099 In, Length 3/16 In, Point Dia 0.045 to 0.054 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 100

Reviews