Socket Set Screw, Cup, 3-48x3/16, PK100

FABORY| Zoro #: G2118085| Mfr #: U51260.009.0018

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Socket Set Screw
Drive Size: 0.050"
Class: 3A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2118085 Mfr #: U51260.009.0018
Item: Socket Set ScrewDrive Size: 0.050"
Class: 3AThread Size: 3-48
Package Quantity: 100Overall Length: 3/16"
Material: 18-8 Stainless SteelSystem of Measurement: Inch
Point Material: Stainless Steel 304Finish: Plain
Meets: ASME B18.3Decimal Equivalent: 0.050"
Rockwell Hardness: 96 HRB to 33 HRCDrive Type: Hex Socket
Point Type: CupPoint Dia.: 0.045 to 0.054"
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, 18-8 Stainless Steel, Plain Finish, Thread Size 3-48, Point Type Cup, Point Material 18-8 Stainless Steel, Drive Type Hex Socket, Drive Size 0.050", Overall Length 3/16", Point Dia. 0.045 to 0.054", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 100

Reviews