Socket Set Screw, Cup, 3-48x3/32, PK100

FABORY| Zoro #: G0511734| Mfr #: U07840.009.0009

$14.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: UNC
Item: Socket Set Screw
Drive Size: 0.050"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0511734 Mfr #: U07840.009.0009
Type: UNCItem: Socket Set Screw
Drive Size: 0.050"Class: 3A
Thread Size: 3-48Package Quantity: 100
Overall Length: 3/32"Material: Alloy steel
System of Measurement: InchPoint Material: Alloy Steel
Finish: black oxideDecimal Equivalent: 0.050"
Rockwell Hardness: HRC 45-53Drive Type: Hex Socket
Point Type: CupPoint Dia.: 0.045 to 0.054"
Meets: ASME B18.3/ASTM F912Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 3-48, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 0.050", Overall Length 3/32", Point Dia. 0.045 to 0.054", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 100

Reviews