Zoro Select
Socket Set Screw, Cup, 3/4-10x1-1/2, PK5
Mfr # U07840.075.0150
Zoro # G0684135
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4"-10
- Drive Type Hex
- Drive Size 3/8 in
- Point type Cup
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x4, PK5 U07840.075.0400
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x3, PK5 U07840.075.0300
- ZORO SELECT Set Screw, M4 x 0.70mm, 25mm L, PK100 M51260.040.0025
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-18x1/4, PK100 U07890.031.0025
- ZORO SELECT Socket Set Screw, Cup, 10-24x1-1/2, PK100 U07840.019.0150
- ZORO SELECT Socket Set Screw, Gr M20, Cup, 40mm L, PK5 M07840.200.0040
- ZORO SELECT Socket Set Screw, Cup, 5-40x1/4, PK100 SSCIA0-50025USA-100BX
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-28x1/4, PK100 SSKCFIA0250025USA-100BX
- ZORO SELECT Set Screw, Zinc P, 3/8-16, Flat, 3/4in, PK100 U07860.037.0075
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 1 1/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK 606038-100
- ZORO SELECT Set Screw, M2 x 0.40mm, 2mm L, PK100 M51240.020.0002
- Zoro Select Set Screws