Socket Set Screw, Cup, 3/4-10x2-1/2, PK5

FABORY| Zoro #: G0843857| Mfr #: U07840.075.0250

$8.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.750"
Material: Alloy steel
Overall Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0843857 Mfr #: U07840.075.0250
Decimal Equivalent: 0.750"Material: Alloy steel
Overall Length: 2-1/2"Type: UNC
Point Type: CupRockwell Hardness: HRC 45-53
Package Quantity: 5System of Measurement: Inch
Class: 3ADrive Type: Hex Socket
Point Dia.: 0.425 to 0.450"Meets: ANSI/ASME B18.3
Drive Size: 3/8"Point Material: Alloy Steel
Finish: black oxideThread Size: 3/4-10
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 3/8 In, Thread Size 3/4-10, Decimal Equivalent 0.750 In, Length 2 1/2 In, Point Dia 0.425 to 0.450 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package Qty 5

Reviews