Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Socket Set Screw, Cup, 3/4-16x2, PK5

FABORY| Zoro #: G1951354| Mfr #: U07852.075.0200

$16.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.750"
Material: Alloy steel
Overall Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1951354 Mfr #: U07852.075.0200
Decimal Equivalent: 0.750"Material: Alloy steel
Overall Length: 2"Type: UNF
Point Type: CupRockwell Hardness: HRC 45-53
Package Quantity: 5System of Measurement: Inch
Class: 3ADrive Type: Hex Socket
Point Dia.: 0.425 to 0.450"Meets: ANSI/ASME B18.3
Drive Size: 3/8"Point Material: Alloy Steel
Finish: black oxideThread Size: 3/4-16
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 3/8 In, Thread Size 3/4-16, Decimal Equivalent 0.750 In, Length 2 In, Point Dia 0.425 to 0.450 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 5

Reviews