BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, 3/8-16x1-1/2, PK50

FABORY| Zoro #: G0356553| Mfr #: U07840.037.0150

$13.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.375"
Material: Alloy steel
Overall Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0356553 Mfr #: U07840.037.0150
Decimal Equivalent: 0.375"Material: Alloy steel
Overall Length: 1-1/2"Rockwell Hardness: 45 to 53 HRC
Package Quantity: 50System of Measurement: Inch
Class: 3ADrive Type: Hex Socket
Point Dia.: 0.194 to 0.212"Meets: ASME B18.3
Drive Size: 3/16"Point Material: Alloy Steel
Finish: black oxideThread Size: 3/8-16
Point Type: CupCountry of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 3/16 In, Thread Size 3/8-16, Decimal Equivalent 0.375 In, Length 1 1/2 In, Point Dia 0.194 to 0.212 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 50

Reviews