Socket Set Screw, Cup, 3/8-16x1/2, PK50

FABORY| Zoro #: G1310486| Mfr #: U51260.037.0050

$13.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Item: Socket Set Screw
Drive Size: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1310486 Mfr #: U51260.037.0050
Type: StandardItem: Socket Set Screw
Drive Size: 3/16"Class: 3A
Thread Size: 3/8-16Package Quantity: 50
Overall Length: 1/2"Material: 18-8 Stainless Steel
System of Measurement: InchPoint Material: Stainless Steel 304
Finish: PlainDecimal Equivalent: 0.188"
Rockwell Hardness: 96 HRB to 33 HRCDrive Type: Hex Socket
Point Type: CupPoint Dia.: 0.194 to 0.212"
Meets: ASME B18.3Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Standard, 18-8 Stainless Steel, Plain Finish, Thread Size 3/8-16, Point Type Cup, Point Material 18-8 Stainless Steel, Drive Type Hex Socket, Drive Size 3/16", Overall Length 1/2", Point Dia. 0.194 to 0.212", Class 3A, Rockwell Hardness B85-B95, Meets ANSI B18.3, Package Quantity 50

Reviews