Socket Set Screw, Cup, 3/8-16x2, PK25

FABORY| Zoro #: G2319694| Mfr #: U07840.037.0200

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.375"
Material: Alloy steel
Overall Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2319694 Mfr #: U07840.037.0200
Decimal Equivalent: 0.375"Material: Alloy steel
Overall Length: 2"Type: UNC
Point Type: CupRockwell Hardness: HRC 45-53
Package Quantity: 25System of Measurement: Inch
Class: 3ADrive Type: Hex Socket
Point Dia.: 0.194 to 0.212"Meets: ANSI/ASME B18.3
Drive Size: 3/16"Point Material: Alloy Steel
Finish: black oxideThread Size: 3/8-16
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 3/16 In, Thread Size 3/8-16, Decimal Equivalent 0.375 In, Length 2 In, Point Dia 0.194 to 0.212 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 25

Reviews