Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Socket Set Screw, Cup, 3/8-16x5/8, PK50

FABORY| Zoro #: G2268813| Mfr #: U51260.037.0062

$14.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Item: Socket Set Screw
Drive Size: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2268813 Mfr #: U51260.037.0062
Type: StandardItem: Socket Set Screw
Drive Size: 3/16"Class: 3A
Thread Size: 3/8-16Package Quantity: 50
Overall Length: 5/8"Material: 18-8 Stainless Steel
System of Measurement: InchPoint Material: Stainless Steel 304
Finish: PlainDecimal Equivalent: 0.188"
Rockwell Hardness: 96 HRB to 33 HRCDrive Type: Hex Socket
Point Type: CupPoint Dia.: 0.194 to 0.212"
Meets: ASME B18.3Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Standard, 18-8 Stainless Steel, Plain Finish, Thread Size 3/8-16, Point Type Cup, Point Material 18-8 Stainless Steel, Drive Type Hex Socket, Drive Size 3/16", Overall Length 5/8", Point Dia. 0.194 to 0.212", Class 3A, Rockwell Hardness B85-B95, Meets ANSI B18.3, Package Quantity 50

Reviews