Socket Set Screw, Cup, 3/8-24x1-1/4, PK100

FABORY| Zoro #: G1104941| Mfr #: U07852.037.0125

$30.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: UNF
Item: Socket Set Screw
Drive Size: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1104941 Mfr #: U07852.037.0125
Type: UNFItem: Socket Set Screw
Drive Size: 3/16"Class: 3A
Thread Size: 3/8-24Package Quantity: 100
Temp. Range (F): -50 to 550Overall Length: 1-1/4"
Material: Alloy steelSystem of Measurement: Inch
Point Material: Alloy SteelFinish: black oxide
Decimal Equivalent: 0.188"Rockwell Hardness: HRC 45-53
Drive Type: Hex SocketPoint Type: Cup
Point Dia.: 0.206"Meets: ANSI B18.3
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 3/8-24, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/16", Overall Length 1 1/4", Point Dia. 0.206", Temp. Range (F) -50 to 550, Class 3A, Rockwell Hardness 45 to 53, Meets ANSI B18.3, Package Quantity 100

Reviews