Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Socket Set Screw, Cup, 3/8" L, Plain, PK1825

  • Zoro #: G1147592
  • Mfr #: B07852.050.0037
$831.50 ($0.46/unit)
  • System of Measurement: Inch
  • Point Type: Cup
  • Overall Length: 3/8 in
See full product details
This item ships free.

Fabory #B07852.050.0037 Specifications

  • Zoro #: G1147592
  • Mfr #: B07852.050.0037
  • System of Measurement: Inch
  • Point Type: Cup
  • Overall Length: 3/8 in
  • Thread Size: 1/2"-20
  • Material: Alloy steel
  • Finish: black oxide
  • Item: Socket Set Screw
  • Point Dia.: 0.270 to 0.291 in
  • Drive Size: 1/4 in
  • Type: UNF
  • Decimal Equivalent: 0.5 in
  • Point Material: Alloy Steel
  • Dia./Thread Size: 1/2"-20
  • Rockwell Hardness: HRC 45-53
  • Drive Type: Hex Socket
  • Meets: ANSI/ASME B18.3
  • Package Quantity: 1,825
  • Class: 3A
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Set Screw, UNF, Alloy Steel, Finish Plain, Thread Size 1/2-20, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/4 In., Decimal Equivalent 0.500 In., Overall Length 3/8 In., Point Dia. 0.270 In. to 0.291 In., Class 3A, Rockwell Hardness HRC 45-53, Meets ANSI/ASME B18.3, Package Quantity 1825

Reviews of Fabory #B07852.050.0037