Zoro Select
Socket Set Screw, Cup, 4-40x5/16, PK100
Mfr # U07840.011.0031
Zoro # G1189736
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Drive Type Torx
- Drive Size 1/20 in
- Point type Cup
Explore More Products
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x1/2, PK100 SSKCIA0250050USA-100BX
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Flat, 6mm, PK100 M07810.080.0006
- ZORO SELECT Socket Set Screw, Cup, 1-8x1 U07840.100.0100
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/2, PK50, Class: 3A U07840.037.0150
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1, PK100 SSCIA0250100USA-100BX
- ZORO SELECT Set Screw, AST, M6x1mm, Flat, 20mm, PK100 M07860.060.0020
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x2, PK50 SSCIA0310200USA-050BX
- ZORO SELECT 4-40X1/4 COARSE SOCKET SET SCR CUP BLACK OX & OIL 0404SSCI
- ZORO SELECT M3X6 METR SOCK SET KNURL CUP BLK OX M306SSCKI
- ZORO SELECT Sckt Set Scrw, Cup, M10x1.50mmx16mm, PK50 M07840.100.0016
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3, PK10 U01080.037.0300
- Zoro Select Set Screws