KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, 4-48x1/4, PK100

FABORY| Zoro #: G2408156| Mfr #: U07852.011.0025

$6.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: UNF
Thread Size: 4-48
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2408156 Mfr #: U07852.011.0025
Type: UNFThread Size: 4-48
Finish: black oxidePoint Dia.: 0.051 to 0.061"
Class: 3AMeets: ASME B18.3/ASTM F912
Rockwell Hardness: HRC 45-53Item: Socket Set Screw
Point Type: CupDrive Type: Hex Socket
Decimal Equivalent: 0.050"Package Quantity: 100
Point Material: Alloy SteelSystem of Measurement: Inch
Material: Alloy steelOverall Length: 1/4"
Drive Size: 0.050"Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 4-48, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 0.050", Overall Length 1/4", Point Dia. 0.051 to 0.061", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 100

Reviews