Socket Set Screw, Cup, 5-40x3/8, PK100

FABORY| Zoro #: G1488934| Mfr #: U07840.012.0037

$5.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: UNC
Item: Socket Set Screw
Drive Size: 1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1488934 Mfr #: U07840.012.0037
Type: UNCItem: Socket Set Screw
Drive Size: 1/16"Class: 3A
Thread Size: 5-40Package Quantity: 100
Temp. Range (F): -50 to 550Overall Length: 3/8"
Material: Alloy steelSystem of Measurement: Inch
Point Material: Alloy SteelFinish: black oxide
Decimal Equivalent: 0.063"Rockwell Hardness: HRC 45-53
Drive Type: Hex SocketPoint Type: Cup
Point Dia.: 0.067"Meets: ANSI B18.3
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 5-40, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/16", Overall Length 3/8", Point Dia. 0.067", Temp. Range (F) -50 to 550, Class 3A, Rockwell Hardness 45 to 53, Meets ANSI B18.3, Package Quantity 100

Reviews