THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Socket Set Screw, Cup, 5-40x7/16, PK100

FABORY| Zoro #: G0395394| Mfr #: U07840.012.0043

$7.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: UNC
Item: Socket Set Screw
Drive Size: 1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0395394 Mfr #: U07840.012.0043
Type: UNCItem: Socket Set Screw
Drive Size: 1/16"Class: 3A
Thread Size: 5-40Package Quantity: 100
Overall Length: 7/16"Material: Alloy steel
System of Measurement: InchPoint Material: Alloy Steel
Finish: black oxideDecimal Equivalent: 0.062"
Rockwell Hardness: HRC 45-53Drive Type: Hex Socket
Point Type: CupPoint Dia.: 0.057 to 0.067"
Meets: ASME B18.3/ASTM F912Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 5-40, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/16", Overall Length 7/16", Point Dia. 0.057 to 0.067", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 100

Reviews