Zoro Select
Socket Set Screw, Cup, 5-44x1/4, PK100
Mfr # U07852.012.0025
Zoro # G0805831
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #5-44
- Drive Type Torx
- Drive Size 1/16 in
- Point type Cup
Explore More Products
- ZORO SELECT Socket Set Screw, Oval, 6-32x5/16, PK100 U07845.013.0031
- ZORO SELECT Socket Set Screw, Gr M3, Flat, 6mm L, PK100 M07810.030.0006
- ZORO SELECT Set Screw, M4 x 0.70mm, 20mm L, PK100 M51240.040.0020
- ZORO SELECT 10-32X5/16 FINE SOCKET SET SCR CONE BLACK OX & OIL 1105SSNI
- ZORO SELECT Socket Set Screw, Flat, M6 x 1mmx8mm, PK25 M51240.060.0008
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x3/8, PK50 U07852.043.0037
- ZORO SELECT Set Screw, A ST, 40, Flat, 3/16in, PK100 U07860.012.0018
- ZORO SELECT Set Screw, ST, M4 x 0.70mm, Flat, 25mm, PK100 M07810.040.0025
- ZORO SELECT Set Screw, A ST, Flat, 5/64inDrv, PK100 U07860.016.0025
- ZORO SELECT Socket Set Screw, Cup, 10-24x3/4, PK100 U51260.019.0075
- ALEMITE Pin Coupler With Wing, 18 In Female Nptf Thread, Steel, Zinc Clear, 51185 51185
- Zoro Select Set Screws