Socket Set Screw, Cup, 5/16-18x1-3/4, PK100

FABORY| Zoro #: G1297511| Mfr #: U07840.031.0175

$38.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: UNC
Item: Socket Set Screw
Drive Size: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1297511 Mfr #: U07840.031.0175
Type: UNCItem: Socket Set Screw
Drive Size: 5/32"Class: 3A
Thread Size: 5/16-18Package Quantity: 100
Temp. Range (F): -50 to 550Overall Length: 1-3/4"
Material: Alloy steelSystem of Measurement: Inch
Point Material: Alloy SteelFinish: black oxide
Decimal Equivalent: 0.156"Rockwell Hardness: HRC 45-53
Drive Type: Hex SocketPoint Type: Cup
Point Dia.: 0.169"Meets: ANSI B18.3
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 5/16-18, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/32", Overall Length 1 3/4", Point Dia. 0.169", Temp. Range (F) -50 to 550, Class 3A, Rockwell Hardness 45 to 53, Meets ANSI B18.3, Package Quantity 100

Reviews