Socket Set Screw, Cup, 5/16-24x5/16, PK100

FABORY| Zoro #: G1515482| Mfr #: U07852.031.0031

$7.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: UNF
Item: Socket Set Screw
Drive Size: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1515482 Mfr #: U07852.031.0031
Type: UNFItem: Socket Set Screw
Drive Size: 5/32"Class: 3A
Thread Size: 5/16-24Package Quantity: 100
Overall Length: 5/16"Material: Alloy steel
System of Measurement: InchPoint Material: Alloy Steel
Finish: black oxideDecimal Equivalent: 0.312"
Rockwell Hardness: HRC 45-53Drive Type: Hex Socket
Point Type: CupPoint Dia.: 0.156 to 0.172"
Meets: ANSI/ASME B18.3Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 5/32 In, Thread Size 5/16-24, Decimal Equivalent 0.312 In, Length 5/16 In, Point Dia 0.156 to 0.172 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 100

Reviews