Socket Set Screw, Cup, 5/8-11x1, PK10

FABORY| Zoro #: G1809717| Mfr #: U07840.062.0100

$5.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.625"
Material: Alloy steel
Overall Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1809717 Mfr #: U07840.062.0100
Decimal Equivalent: 0.625"Material: Alloy steel
Overall Length: 1"Type: UNC
Point Type: CupRockwell Hardness: HRC 45-53
Package Quantity: 10System of Measurement: Inch
Class: 3ADrive Type: Hex Socket
Point Dia.: 0.347 to 0.371"Meets: ANSI/ASME B18.3
Drive Size: 5/16"Point Material: Alloy Steel
Finish: black oxideThread Size: 5/8-11
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 5/16 In, Thread Size 5/8-11, Decimal Equivalent 0.625 In, Length 1 In, Point Dia 0.347 to 0.371 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 10

Reviews