Socket Set Screw, Cup, 5/8-18x3/4, PK10

FABORY| Zoro #: G2000625| Mfr #: U07852.062.0075

$9.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.625"
Material: Alloy steel
Overall Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2000625 Mfr #: U07852.062.0075
Decimal Equivalent: 0.625"Material: Alloy steel
Overall Length: 3/4"Type: UNF
Point Type: CupRockwell Hardness: HRC 45-53
Package Quantity: 10System of Measurement: Inch
Class: 3ADrive Type: Hex Socket
Point Dia.: 0.347 to 0.371"Meets: ANSI/ASME B18.3
Drive Size: 5/16"Point Material: Alloy Steel
Finish: black oxideThread Size: 5/8-18
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 5/16 In, Thread Size 5/8-18, Decimal Equivalent 0.625 In, Length 3/4 In, Point Dia 0.347 to 0.371 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package Qty 10

Reviews