Socket Set Screw, Cup, 6-32x3/4, PK100

FABORY| Zoro #: G0660466| Mfr #: U07840.013.0075

$14.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.138"
Material: Alloy steel
Overall Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0660466 Mfr #: U07840.013.0075
Decimal Equivalent: 0.138"Material: Alloy steel
Overall Length: 3/4"Type: UNC
Point Type: CupRockwell Hardness: HRC 45-53
Package Quantity: 100System of Measurement: Inch
Class: 3ADrive Type: Hex Socket
Point Dia.: 0.064 to 0.074"Meets: ANSI/ASME B18.3
Drive Size: 1/16"Point Material: Alloy Steel
Finish: black oxideThread Size: 6-32
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 1/16 In, Thread Size 6-32, Decimal Equivalent 0.138 In, Length 3/4 In, Point Dia 0.064 to 0.074 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 100

Reviews