BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, 6-40x1/4, PK100

FABORY| Zoro #: G0433842| Mfr #: U07852.013.0025

$5.58 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: UNF
Item: Socket Set Screw
Drive Size: 1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0433842 Mfr #: U07852.013.0025
Type: UNFItem: Socket Set Screw
Drive Size: 1/16"Class: 3A
Thread Size: 6-40Package Quantity: 100
Temp. Range (F): -50 to 550Overall Length: 1/4"
Material: Alloy steelSystem of Measurement: Inch
Point Material: Alloy SteelFinish: black oxide
Decimal Equivalent: 0.063"Rockwell Hardness: HRC 45-53
Drive Type: Hex SocketPoint Type: Cup
Point Dia.: 0.074"Meets: ANSI B18.3
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 6-40, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/16", Overall Length 1/4", Point Dia. 0.074", Temp. Range (F) -50 to 550, Class 3A, Rockwell Hardness 45 to 53, Meets ANSI B18.3, Package Quantity 100

Reviews