Socket Set Screw, Cup, 7/16-20x3/8, PK50

FABORY| Zoro #: G1966605| Mfr #: U07852.043.0037

$16.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: UNF
Item: Socket Set Screw
Drive Size: 7/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1966605 Mfr #: U07852.043.0037
Type: UNFItem: Socket Set Screw
Drive Size: 7/32"Class: 3A
Thread Size: 7/16-20Package Quantity: 50
Overall Length: 3/8"Material: Alloy steel
System of Measurement: InchPoint Material: Alloy Steel
Finish: black oxideDecimal Equivalent: 0.219"
Rockwell Hardness: HRC 45-53Drive Type: Hex Socket
Point Type: CupPoint Dia.: 0.232 to 0.252"
Meets: ASME B18.3/ASTM F912Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 7/16-20, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 7/32", Overall Length 3/8", Point Dia. 0.232 to 0.252", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 50

Reviews