Socket Set Screw, Cup, 7/16-20x7/16, PK50

FABORY| Zoro #: G1544593| Mfr #: U07852.043.0043

$10.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.437"
Material: Alloy steel
Overall Length: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1544593 Mfr #: U07852.043.0043
Decimal Equivalent: 0.437"Material: Alloy steel
Overall Length: 7/16"Type: UNF
Point Type: CupRockwell Hardness: HRC 45-53
Package Quantity: 50System of Measurement: Inch
Class: 3ADrive Type: Hex Socket
Point Dia.: 0.232 to 0.252"Meets: ANSI/ASME B18.3
Drive Size: 7/32"Point Material: Alloy Steel
Finish: black oxideThread Size: 7/16-20
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 7/32 In, Thread Size 7/16-20, Decimal Equivalent 0.437 In, Length 7/16 In, Point Dia 0.232 to 0.252 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 50

Reviews