Socket Set Screw, Cup, 7/8-9x2, PK5

FABORY| Zoro #: G0679235| Mfr #: U07840.087.0200

$23.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: UNC
Item: Socket Set Screw
Drive Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0679235 Mfr #: U07840.087.0200
Type: UNCItem: Socket Set Screw
Drive Size: 1/2"Class: 3A
Thread Size: 7/8-9Package Quantity: 5
Overall Length: 2"Material: Alloy steel
System of Measurement: InchPoint Material: Alloy Steel
Finish: black oxideDecimal Equivalent: 0.500"
Rockwell Hardness: HRC 45-53Drive Type: Hex Socket
Point Type: CupPoint Dia.: 0.502 to 0.530"
Meets: ASME B18.3/ASTM F912Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 7/8-9, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/2", Overall Length 2", Point Dia. 0.502 to 0.530", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 5

Reviews