Socket Set Screw, Cup, 7/8-9x3, EA 1

FABORY| Zoro #: G1622284| Mfr #: U07840.087.0300

$5.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: UNC
Item: Socket Set Screw
Drive Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1622284 Mfr #: U07840.087.0300
Type: UNCItem: Socket Set Screw
Drive Size: 1/2"Class: 3A
Thread Size: 7/8-9Package Quantity: 1
Overall Length: 3"Material: Alloy steel
System of Measurement: InchPoint Material: Alloy Steel
Finish: black oxideDecimal Equivalent: 0.500"
Rockwell Hardness: HRC 45-53Drive Type: Hex Socket
Point Type: CupPoint Dia.: 0.502 to 0.530"
Meets: ASME B18.3/ASTM F912Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 7/8-9, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/2", Overall Length 3", Point Dia. 0.502 to 0.530", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 1

Reviews