Socket Set Screw, Cup, 8-32x3/16, PK100

FABORY| Zoro #: G1602946| Mfr #: U51260.016.0018

$6.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Socket Set Screw
Drive Size: 5/64"
Class: 3A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1602946 Mfr #: U51260.016.0018
Item: Socket Set ScrewDrive Size: 5/64"
Class: 3AThread Size: 8-32
Package Quantity: 100Overall Length: 3/16"
Material: 18-8 Stainless SteelSystem of Measurement: Inch
Point Material: Stainless Steel 304Finish: Plain
Meets: ASME B18.3Decimal Equivalent: 0.164"
Rockwell Hardness: 96 HRB to 33 HRCDrive Type: Hex Socket
Point Type: CupPoint Dia.: 0.076 to 0.087"
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, 18-8 Stainless Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 5/64 In, Thread Size 8-32, Decimal Equivalent 0.164 In, Length 3/16 In, Point Dia 0.076 to 0.087 In, Class 3A, Rockwell Hardness B85-B95, Meets ANSI/ASME B18.3, Package 100

Reviews