LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, 8-32x5/16, PK100

FABORY| Zoro #: G2417475| Mfr #: U07840.016.0031

$5.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.164"
Material: Alloy steel
Overall Length: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2417475 Mfr #: U07840.016.0031
Decimal Equivalent: 0.164"Material: Alloy steel
Overall Length: 5/16"Type: UNC
Point Type: CupRockwell Hardness: HRC 45-53
Package Quantity: 100System of Measurement: Inch
Class: 3ADrive Type: Hex Socket
Point Dia.: 0.076 to 0.087"Meets: ANSI/ASME B18.3
Drive Size: 5/64"Point Material: Alloy Steel
Finish: black oxideThread Size: 8-32
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 5/64 In, Thread Size 8-32, Decimal Equivalent 0.164 In, Length 5/16 In, Point Dia 0.076 to 0.087 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package Qty 100

Reviews